DESCRIPTION

Leviton Standard Fluorescent Lamp Holder

L13357N

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Light Bulb Base Type
Medium Bi-Pin
UL Listed
Yes
Volts
600V
Watts
660

Starting at
Call for Pricing
  • QUANTITY