DESCRIPTION

Leviton Standard Video Wall Jack F x F

L80782

Color Finish

 

SPECIFICATIONS

CSA Certified
CSA C22.2
Color Finish
White
Color Finish Category
Whites
Material
High Impact Plastic
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY