Surface Mounting Telephone Jack in Ivory

You last purchased this on
 
LEVITON

Surface Mounting Telephone Jack in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

Surface Mounting Telephone Jack in Ivory

  • Fast #
  • Part #L4625A24I
  • Item #4374363
  • Manufacturer Part #4625A-24I
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Color Finish Name:
Ivory
Material:
Plastic
UL Listed:
Yes