• Cart

DESCRIPTION

Leviton Switch in Ivory

L5226I

Color Finish

Ivory

SPECIFICATIONS

AMP
15
CSA Certified
CSA C22.2-111
Color Finish
Ivory
Color Finish Category
Neutrals
Height
3-19/50 in
Length
1-31/50 in
Material
Plastic
NEMA Specifications
NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
120V

  • QUANTITY

0 item(s) added to Cart Checkout Now