DESCRIPTION

  • CSA certified
  • Quickwire® push-in & side wired
  • Residential 15A 120VAC
  • Single pole
  • UL listed
  • Ultrasonic welded construction

Leviton Switch

L14512

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
UL Listed
Yes
Volts
120V

Starting at
$0.99
EACH
  • QUANTITY