DESCRIPTION

Leviton Switch

L5226

Color Finish

 

SPECIFICATIONS

AMP
15
CSA Certified
CSA C22.2-111
Color Finish
Ivory
Color Finish Category
Neutrals
Height
3-19/50 in
Length
1-31/50 in
Material
Plastic
NEMA Specifications
NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.16
EACH
  • QUANTITY