DESCRIPTION

Leviton Decora® Surface Mounting Telephone Jack

L4625A24

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Collection
Decora®
Color Finish
White
Material
Plastic
UL Listed
Yes

Starting at
$3.17
EACH
  • QUANTITY