600W 1-Pole Incandescent Rotary in Ivory White
Trimatron 600W 1-Pole Incandescent Rotary in Ivory White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push on/off action
- Wallplate ordered separately
- For use with incandescent light
- CSA and UL certified
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Trimatron
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory White
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 600 W