DESCRIPTION

  • 1 minute to 18 hour intervals
  • 120VAC, 60Hz, 500W incandescent
  • CSA certified
  • UL listed
  • Variable countdown options

Leviton Decora® Variable Countdown Timer

L66521

Color Finish

 

SPECIFICATIONS

AMP
20
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
Height
4-13/100 in
UL Listed
Yes
Volts
120V
Width
1-73/100 in

Starting at
Call for Pricing
  • QUANTITY