Wall Jack in White

Part #L40681W  |  Item #4374339  |  Manufacturer Part #40681-W

$5.33 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 50
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Application: Telephone

Color Finish: White

Color Finish Category: Whites

Depth: 1/2 in

Height: 3 in

Material: High Impact Plastic

Number of Gangs: 1

Product Type: Wall Jack

UL Listed: Yes

Width: 1-4/5 in