Wall Plate in Ivory

You last purchased this on
 
LEVITON

Wall Plate in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

Wall Plate in Ivory

  • Fast #
  • Part #L86047
  • Item #1138636
  • Manufacturer Part #86047
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Height:
4-1/2 in
UL Listed:
Yes
Width:
6-19/50 in