DESCRIPTION

Leviton Wall Plate

L86047

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Ivory
Color Finish Category
Neutrals
Height
4-1/2 in
IsAcceptableImage
UL Listed
Yes
Width
6-19/50 in

Starting at
$5.89
EACH
  • QUANTITY