DESCRIPTION

Leviton Wall Switch

LOSSMTMD

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI C-73
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.2-111
Color Finish
White
Color Finish Category
Whites
Material
Plastic
NEMA Specifications
NEMA WD-6
UL Listed
Yes
Volts
120V

Starting at
$206.21
EACH
  • QUANTITY

DOCUMENTS