Wall Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Brizo

Levoir™ Wall Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir™ Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #D695098PC
  • Item #7660786
  • Manufacturer Part #695098-PC
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Its sleek curvatures are deceptively understated, beguiling the senses while hinting there is more to be discovered than first meets the eye
  • The Levoir bath collection by Brizo delivers cunning sophistication at every line of sight
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
1-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-17/50 in
IAPMO Listed -:
No
Length:
6-1/4 in
Material:
Metal
Maximum Height:
1-17/50 in
Mount Type:
Wall
NSF Certified:
No
Product Type:
Accessory
Projection:
3-7/16 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.3 lb
Width:
6-1/4 in