This product requires certification to purchase.

23-3/4 in. 9-Cycle Top Control Smart Wi-Fi Enabled Dishwasher in Stainless Steel

You last purchased this on
 
LG

23-3/4 in. 9-Cycle Top Control Smart Wi-Fi Enabled Dishwasher in Stainless Steel

  • Fast #
  • Part #LGLDT5665ST
  • Item #7426461
  • Manufacturer Part #LDT5665ST
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

23-3/4 in. 9-Cycle Top Control Smart Wi-Fi Enabled Dishwasher in Stainless Steel

  • Fast #
  • Part #LGLDT5665ST
  • Item #7426461
  • Manufacturer Part #LDT5665ST
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hidden SmoothTouch? Controls with LED Display
  • NeveRust? Stainless Steel
  • 8 (Dual Zone, Half Load, Energy Saver, High Temp, Extra Dry, Delay Start, Control Lock, Night Dry)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
15 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
SmoothTouch
Decibel Rating (dB):
46 dB
Depth:
24-3/5 in
Energy Star Compliant:
Yes
Height:
33-3/5 in
Interior Light:
No
NSF Certified:
No
Number of Settings:
15
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Width:
23-3/4 in