30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Product Details
Product Details
- EvenJet? Fan
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Automatic Shut-Off:
- Yes
- BTU:
- 19000
- Burner Type:
- Sealed
- Capacity:
- 5.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 47-7/16 in
- Ignition System:
- Piezo Igniter
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 19
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 460 W
- Weight:
- 227 lb
- Width:
- 30 in