7.3 cf 9-Setting Smart Wi-Fi Enabled Front Load Electric Dryer with Sensor Dry Technology in Graphite Steel
This product has been replaced by
Manufacturer Part #DLE7300VE
7.3 cf 9-Setting Smart Wi-Fi Enabled Front Load Electric Dryer with Sensor Dry Technology in Graphite Steel
Product Details
Product Details
- Sensor Dry
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Control Type:
- Electronic
- Depth:
- 28-15/16 in
- Energy Star Compliant:
- Yes
- Height:
- 45-7/16 in
- Interior Light:
- Yes
- Number of Settings:
- 9
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 27 in