7k Btu/h - Portable Air Conditioner with Easy-Roll Wheels and Remote Control - R-32
This product has been replaced by
Manufacturer Part #LP0725WSSM
7k Btu/h - Portable Air Conditioner with Easy-Roll Wheels and Remote Control - R-32
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 7,000 BTU (U.S. DOE)/12,000 BTU (ASHRAE)
- 3-in-1 operation (cool/dehumidify/fan)
- Auto swing air vent
- LCD remote
- Installation kit included
Specifications
- A2L Compatible:
- Yes
- AMP:
- 10.9
- Auto Switching Heat:
- No
- BTU:
- 7000
- BTU Cooling Rating:
- 7000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 2.75
- Depth:
- 13-1/4 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Hazardous Duty:
- No
- Height:
- 27-9/25 in
- Installation Type:
- Portable
- Material:
- Copper, Plastic, Resin, Steel
- Max CFM:
- 230 cfm
- Plug Type:
- NEMA 5-15
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov
- Refrigerant:
- R-32
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 970 W
- Weight:
- 56.4 lb
- Width:
- 17-8/25 in