*DEAD LG COTT CANVAS GLV NATU W/ BL
*DEAD LG COTT CANVAS GLV NATU W/ BL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superb flexibility and dexterity and are non-irritating to the hand
- Lightweight, comfortable and durable
- Excellent gripping power
- Sold per dozen
- Knit wrist to keep out dirt and debris
Specifications
- Color Finish Name:
- White, Black
- Glove Size:
- L
- Glove Type:
- Canvas Knit
- Material:
- Cotton
- Reusable:
- Yes
- Type:
- SC8608PD
- Weight:
- 2.12 lb