1.8 cu. ft. 1000 W Hidden Over-the-Range Microwave in Black Stainless
Vincent™ 1.8 cu. ft. 1000 W Hidden Over-the-Range Microwave in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto / Time / Rapid Defrost
- WideView? Traditional
Specifications
- ADA Compliant:
- No
- AMP:
- 14
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.8 cu ft
- Collection:
- Vincent™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Digital
- Depth:
- 15-3/8 in
- Energy Star Compliant:
- No
- Filter Type:
- Charcoal
- Height:
- 16-7/16 in
- Hood Vent Type:
- Hidden
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Max CFM:
- 300 cfm
- Maximum Capacity:
- 1.8 cu ft
- Microwave Type:
- Over the Range
- NSF Certified:
- No
- Number of Lights:
- 4
- Number of Settings:
- 7
- Overall Width:
- 25-1/2 in
- Power Source:
- Electric
- Shape:
- Square
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 60/120V
- Watts:
- 1000 W
- Weight:
- 48.5 lb
- Width:
- 29-15/16 in