15100 Btu/h 230V 14 Amp, 15.2 Amp, 5.7 Amp, 6.1 Amp, 6.2 Amp, 6.6 Amp and 9 Amp PTAC Air Conditioner
15100 Btu/h 230V 14 Amp, 15.2 Amp, 5.7 Amp, 6.1 Amp, 6.2 Amp, 6.6 Amp and 9 Amp PTAC Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gold Fin™ anti-corrosion treatment
- Cooling and heating mode
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Front desk control connection
- Auto restart
- Digital temperature control
- Energy saver mode
- Fan mode
- Evaporator frost control
- Dip switch settings
Specifications
- AMP:
- 14, 15.2, 5.7, 6.1, 6.2, 6.6, 9
- BTU Cooling Rating:
- 15100 Btu/h
- CEC Compliant:
- For Sale in CA
- Refrigerant:
- R-410A
- Volts:
- 230V
- Watts:
- 3 kW