27-3/8 in. 14.7 cf Freestanding Bottom Mount Refrigerator in Platinum Silver with Grey

Part #LGLBNC15231V  |  Item #7936285  |  Manufacturer Part #LBNC15231V

$1,299.00 EACH

Color/Finish: Platinum Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Platinum Silver

Color Finish Category: Silver Tones

Control Type: Electronic

Depth: 27-3/8 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4.7 cu ft

Green: [Yes, Energy Star]

Handle Type: Vertical Pocket

Height: 66-1/8 in

Installation Type: Freestanding

Interior Light: Yes

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 10 cu ft

Refrigerator Type: [Bottom Mount Freezer, Counter Depth]

Smart Home Enabled: No

UL Listed: No

Volts: 115V

Weight: 167.6

Width: 27-3/8 in