DESCRIPTION

LG Electronics 27 in. Front Load Washer with Electric Dryer

LGWM4270H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
Capacity
4.5 cu ft
Color Finish
Graphite Steel
Depth
29-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-11/16 in
Type
Front Load
UL Listed
No
Volts
120V
Width
27 in

Starting at
Call for Pricing
  • QUANTITY