27 in. Stack Kit in Chrome
This product has been replaced by
Manufacturer Part #KSTK4
27 in. Stack Kit in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 28-2/5 in
- Height:
- 13-3/5 in
- Product Type:
- Stack Kit
- Width:
- 27 in