28-3/8 in. 5.5 cu. ft. Electric Top Load Washer in White

Part #LGWT7800CW  |  Item #7936290  |  Manufacturer Part #WT7800CW

$1,095.00 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water level automatically adjusts to size of load
  • SmartRinse™ Jet Spray System
  • SenseClean™ System
  • ColdWash™ Option
  • LoDecibel™ Quiet Operation

Green

Documents

Specifications

ADA Compliant: No

AMP: 5

CEC Compliant: For Sale in CA

Capacity: 5.5 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Depth: 28-3/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 44-1/2 in

Maximum Capacity: 5.5 cu ft

Number of Cycles: 12

Number of Settings: 5

Number of Water Levels: 1

Power Source: Electric

RPM: 950

Smart Home Compatibility: SmartThinQ

Smart Home Enabled: Yes

UL Listed: No

Volts: 120V

Weight: 146.9

Width: 27 in