LG Electronics

SteamDryer™ 28-3/8 in. 7.4 cf Ultra Large Front Load Dryer in White

Part #LGDLGX3571  |  Manufacturer Part #DLGX3571W

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Speed Dry
  • Wrinkle Care
  • Sensor Dry

Green

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 7.4 cu ft

Collection: SteamDryer™

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Depth: 30 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 38-11/16 in

Interior Light: Yes

Number of Settings: 5

Power Source: Gas

Type: Steam Dryer?, Steam? Dryer

UL Listed: No

Volts: 120V

Width: 27 in