29-15/16 in. Electric 5-Burner Smoothtop Slide-in Range in Black Stainless Steel

Part #LGLSE4613BD  |  Item #7290364  |  Manufacturer Part #LSE4613BD

$1,995.00 EACH
(Pricing is for Black Stainless Steel)

Color/Finish: Black Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProBake Convection®
  • Glass Touch (SmoothTouch™)
  • WideView™ Window

Documents

Specifications

ADA Compliant: No

AMP: 40

Bulb Type: LED

Burner Type: Smoothtop

Capacity: 6.3 cu ft

Color Finish: Black Stainless Steel

Color Finish Category: Blacks

Control Type: SmoothTouch

Depth: 28-15/16 in

Height: 36 in

Installation Type: Slide-in

Interior Light: Yes

Number Of Burners: 5

Number Of Elements: 5

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: Yes

UL Listed: No

Volts: 208/240V

Watts: 3200

Weight: 194

Width: 29-15/16 in