• Cart

DESCRIPTION

LG Electronics 29-7/8 in. 5-Burner Freestanding Electric Range

LGLRE3083

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
6.3 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/4 in
ETL Listed
No
Height
47-1/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
No
Volts
208/240V
Watts
3400
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY