29-7/8 in. 6.3 cf 5-Burner Slide-in Electric Range in Stainless Steel

Part #LGLSE4611ST  |  Item #7426490  |  Manufacturer Part #LSE4611ST

$1,595.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProBake Convection®
  • Glass Touch (SmoothTouch™)
  • WideView™ Window

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40

Bulb Type: LED

Burner Type: Radiant

Capacity: 6.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: SmoothTouch

Depth: 28-15/16 in

ETL Listed: No

Handle Material: Aluminum

Handle Type: Knob

Height: 37-7/8 in

Installation Type: Slide-in

Interior Light: Yes

Number Of Burners: 5

Number Of Elements: 5

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 240/208V

Watts: 2500

Weight: 194

Width: 29-7/8 in