30 x 38-11/16 in. 7.4 cf Electric Front Load Dryer in White
30 x 38-11/16 in. 7.4 cf Electric Front Load Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wrinkle Care
- Sensor Dry
- Speed Dry
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 30 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-11/16 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 27 in