35-3/4 in. 28 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel

You last purchased this on
 
LG

San Giovanni™ 35-3/4 in. 28 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
LG

San Giovanni™ 35-3/4 in. 28 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel

  • Fast #
  • Part #LGLMXS28626S
  • Item #7388093
  • Manufacturer Part #LMXS28626S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PrintProof Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 Humidity Crispers
  • Slim SpacePlus®
  • Spill Protector? Tempered Glass
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
28 cu ft
Coating:
Yes
Collection:
San Giovanni™
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintProof™ Stainless Steel
Control Type:
Digital
Depth:
36-1/4 in
Display Type:
Digital
Energy Star Compliant:
Yes
Faucet Connection Size:
1/2 in
Freezer Capacity (Cu Ft):
9.2 cu ft
Green Product:
Yes, Energy Star
Handle Material:
Brass
Height:
69-3/4 in
Hose Length:
59 in
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Maximum Capacity:
28 cu ft
Number of Handles:
Two Handle
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
18.6 cu ft
Refrigerator Type:
French Door
Spout Height:
33-1/4 in
Spout Type:
Fixed
UL Listed:
Yes
Volts:
115V
Weight:
322 lb
Width:
35-3/4 in