LG Electronics

38-69/100 x 27 in. 7.4 cf Front Load Electric Dryer in White

Part #LGDLEX3700  |  Manufacturer Part #DLEX3700W

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 30

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 7.4 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 30 in

Energy Star Compliant: No

Height: 38-69/100 in

Interior Light: Yes

Number of Settings: 12

Power Source: Electric

UL Listed: No

Volts: 240V

Width: 27 in