DESCRIPTION

  • Inverter Direct Drive Motor
  • Load Sensing
  • Prewash, Main Wash (with liquid detergent cup), Bleach, Fabric Softener

LG Electronics 4.5 cf Ultra Large Capacity Washer

LGWM3770HA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
Capacity
4.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
31-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-11/16 in
Material
Metal
Material Type
PCM
NSF Certified
Yes
Power Source
Electric
RPM
1300
Type
Front Load Washer
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Weight
202.8
Width
27 in

Starting at
Call for Pricing
  • QUANTITY