5-Burner Electric Convection Range in Stainless Steel

Part #LGLSE4613ST  |  Item #7043218  |  Manufacturer Part #LSE4613ST

$1,895.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProBake Convection®
  • Glass Touch (SmoothTouch™)
  • WideView™ Window

Documents

Specifications

ADA Compliant: No

AMP: 48.6

Burner Type: Radiant

Capacity: 6.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: SmoothTouch

Depth: 28-15/16 in

Height: 37-1/10 in

Installation Type: Slide-in

Interior Light: Yes

Number Of Burners: 5

Power Source: Electric

Self Clean: Yes

Type: Electric Slide-in Range

UL Listed: No

Volts: 208/240V

Watts: 4200

Weight: 194

Width: 29-15/16 in