• Cart

DESCRIPTION

  • ColdWash™ Option
  • LoDecibel™ Quiet Operation
  • SenseClean™ System
  • SmartRinse™ Jet Spray System
  • Water level automatically adjusts to size of load

LG Electronics TurboWash™ 5 cf Mega Capacity Electric Washer

LGWT1701C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
4.9 cu ft
Collection
TurboWash™
Color Finish
White
Color Finish Category
Whites
Depth
28-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-1/8 in
Interior Light
No
Number of Settings
12
Type
Top Load Washer
UL Listed
No
Weight
137.3
Width
27 in

Starting at
Call for Pricing
  • QUANTITY