DESCRIPTION

  • ColdWash™ Option
  • LoDecibel™ Quiet Operation
  • SenseClean™ System
  • SmartRinse™ Jet Spray System
  • Water level automatically adjusts to size of load

LG Electronics 5 cf Ultra Large Capacity Front Control Top Load Washer

LGWT1901C

Color Finish

 

SPECIFICATIONS

AMP
5
CEC Compliant
For Sale in CA
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-3/8 in
Number of Settings
12
Power Source
Electric
RPM
950
Type
Top Load Washer
UL Listed
No
Volts
120V
Weight
137.3
Width
27 in

Starting at
Call for Pricing
  • QUANTITY