DESCRIPTION

  • 2 Humidity Crispers / 1 Bonus Drawer
  • Slim SpacePlus®
  • Spill Protector™ Tempered Glass

LG Electronics CustomChill® 6.40 cf Large Capacity Counter Depth French Door Refrigerator with Custom Chill Drawer

LGLMXC23746

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
CustomChill®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
42-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70-1/4 in
Lead Law Compliant
Yes
UL Listed
No
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY