DESCRIPTION

LG Electronics 6.9 cf Electric or Gas Slide-In Range in Stainless Steel

LGLTG4715ST

Manufacturer Part #: LTG4715ST

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
8.3
BTU
18500
Burner Type
Sealed
Capacity
6.9 cu ft
Depth
28-15/16 in
Height
36 in
Ignition System
Electric Ignition
Installation Type
Slide-in
Interior Light
Yes
MBH
18.5
Number Of Burners
5
Number Of Elements
5
Power Source
Gas
UL Listed
No
Volts
120V
Watts
996
Weight
225
Width
29-7/8 in

Print