DESCRIPTION

LG Electronics 7.3 cf Electric Slide-In Range

LGLTE4815

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
64.6
BTU
3200
Capacity
7.3 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-15/16 in
Height
36 in
Ignition System
Electric Ignition
Installation Type
Slide-in
MBH
3.2
Material
Aluminum
Power Source
Electric
UL Listed
No
Volts
240V
Watts
15.5
Weight
189
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY