• Cart

DESCRIPTION

LG Electronics 7.4 cf Front Load Gas Dryer

LGDLGX3901

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
7.4 cu ft
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fuel Type
Natural Gas
Interior Light
No
Power Source
Gas
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY