72-4/5 in. Steam Clothing Care System
72-4/5 in. Steam Clothing Care System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 10
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Height:
- 72-13/16 in
- Length:
- 23 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Garment Steamer
- Volts:
- 120V
- Width:
- 17-1/2 in