LG Electronics

7.3 cf Electric Steam Dryer in White

Part #LGDLGY1702E  |  Manufacturer Part #DLGY1702WE

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 15, 30

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 7.3 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28-15/16 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 40-3/16 in

Interior Light: Yes

Number of Settings: 12

Power Source: Electric, Gas

Type: Front Load Dryer

UL Listed: No

Volts: 120/240V

Width: 27 in