27 in. 7.4 cu. ft. Gas Dryer in White
This product has been replaced by
Manufacturer Part #DLG3601W
27 in. 7.4 cu. ft. Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 30 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Interior Light:
- No
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Width:
- 27 in