9 MBH R-410A 13 SEER Wall Mount Indoor 0.75 Ton Mini-Split Heat Pump
9 MBH R-410A 13 SEER Wall Mount Indoor 0.75 Ton Mini-Split Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plasma air purifying system
- Dehumidifying mode
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Auto operation
- Cooling and heating mode
- Fan mode
- Jet cool
- Chaos swing
- Defrost control
- Manual power switch
Specifications
- AMP:
- 14.3
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 10500 Btu/h
- BTU Heat Rating:
- 10500 Btu/h
- CFM:
- 330 ft3/min
- Decibel Rating (dB):
- 41 dB
- Depth:
- 6-1/2 in
- EER:
- 9.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 7.8
- Height:
- 11-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 14-16/25 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 330 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 13
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 0.75 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 20.5 lb
- Width:
- 35-1/4 in
- Zones:
- 1