LG Electronics
9 MBH Single-Zone Ceiling Mount Outdoor 0.75 Ton Mini-Split Heat Pump
Part #LGLUU097HV | Item #7541613 | Manufacturer Part #LUU097HV
MBH:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
AMP: [11.9, 9.65, 9, 0.65]
Auto Switching Heat Cool : No
BTU Cooling Rating: 9000 Btu/h
CEC Compliant: Not for Sale in CA
Compressor Type: Inverter
Decibel Rating dB : 51 dB
Dehumidification Pts Hr : 1.5
Depth: 10 in
EER: 12.7
Energy Star Compliant: No
Height: 21-15/32 in
Indoor Outdoor: Outdoor
Installation Type: Ceiling Mount
Liquid Line OD : 1/4 in
MBH: 9
Max CFM: 988
Max Fuse Size: 15
Phase: Single Phase
Refrigerant: R-410A
Refrigerant Control: EEV
SEER: 18.5
Suction Line OD : 3/8 in
Tonnage: 0.75 Ton
Volts: 208/230V
Width: 30-5/16 in
Zones: 1