2.3 cu. ft. Combination Washer/Dryer in Silver
This product has been replaced by
Manufacturer Part #WM3499HVA
2.3 cu. ft. Combination Washer/Dryer in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delicate Wash
- Heavy Duty Wash
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Application:
- Laundry, Tiny House
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.3 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Control Type:
- Digital Touch/Knobs
- Depth:
- 25-1/4 in
- Energy Star Compliant:
- No
- Height:
- 33-1/2 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 14
- Power Source:
- Electric
- UL Listed:
- No
- Vent Type:
- 1-Way Vent
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 156.5 lb
- Width:
- 24 in