Art Cool™ 12 MBH R-410A 13 SEER Wall Mount Outdoor 1 Ton Mini-Split Heat Pump

Part #LGLAU126HNP  |  Item #4008426  |  Manufacturer Part #LAU126HNP

MBH:

12
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Art Cool
  • Plasma air purifying system
  • Self-cleaning indoor coil
  • Dehumidifying mode
  • Chaos swing
  • Three-way cooling
  • Jet cool
  • Fan mode
  • Auto operation

Green

Specifications

AMP: [9.3, 15]

Auto Switching Heat Cool : Yes

BTU: 12000

BTU Cooling Rating: 11500 Btu/h

BTU Heat Rating: 11000 Btu/h

CEC Compliant: For Sale in CA

Collection: Art Cool™

Decibel Rating dB : 48 dB

Depth: 9-5/8 in

EER: 10

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 7.7

Height: 21-5/16 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 23-3/100 in

Liquid Line OD : 1/4 in

MBH: 12

Max CFM: 330

Phase: Single Phase

Refrigerant: R-410A

SEER: 13

Suction Line OD : 1/2 in

Tonnage: 1 Ton

UL Listed: No

Volts: 115V

Weight: 70.5

Width: 30-5/16 in

Zones: 1