Art Cool™ 18.2 MBH Single-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Air Conditioner

Part #LGLAU180HYV2  |  Item #7541587  |  Manufacturer Part #LAU180HYV2

MBH:

18.2

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: [19, 25]

BTU Cooling Rating: 18200 Btu/h

CEC Compliant: Not for Sale in CA

Collection: Art Cool™

Compressor Type: Inverter

Decibel Rating dB : 57 dB

Dehumidification Pts Hr : 4.6

Depth: 12-19/32 in

EER: 12.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 31-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Liquid Line OD : 3/8 in

MBH: 18.2

Max CFM: 777

Phase: Single Phase

Refrigerant: R-410A

Refrigerant Control: EEV

SEER: 22

Suction Line OD : 5/8 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Width: 34-1/4 in

Zones: 1