Art Cool™ 2 Ton 18 SEER Outdoor Split-System Air Conditioner

Part #LGLSN240HSV2  |  Item #4408615  |  Manufacturer Part #LSN240HSV2

Tonnage:

2 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter variable speed compressor
  • Chaos 4 way auto swing
  • Self cleaning indoor coil
  • Auto changeover
  • Jet cool/Jet heat
  • Sleep mode
  • Dehumidifying mode
  • Auto restart
  • 24 hour timer

Green

Specifications

AMP: [7.9, 10.7]

Auto Switching Heat Cool : No

BTU: 24000

BTU Cooling Rating: 22000 Btu/h

BTU Heat Rating: 27600 Btu/h

CFM: 700

Collection: Art Cool™

Decibel Rating dB : 47 dB

Depth: 8-1/10 in

EER: 12.4

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 13-5/8 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 3/8 in

Max CFM: 883

Phase: Single Phase

Refrigerant: R-410A

SEER: 18.9

Suction Line OD : 5/8 in

Tonnage: 2 Tons

Volts: 208/230V

Weight: 15.3

Width: 47-5/8 in

Zones: 1