Art Cool™ 18.2 MBH Single-Zone Wall Mount Indoor 1.5 Ton Mini-Split Air Conditioner

Part #LGLAN0HYV2  |  Manufacturer Part #LAN180HYV2

MBH:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: [19, 25]

BTU Cooling Rating: 18200 Btu/h

CEC Compliant: Not for Sale in CA

Collection: Art Cool™

Compressor Type: Inverter

Decibel Rating dB : 47 dB

Dehumidification Pts Hr : 4.6

Depth: 9-25/32 in

EER: 12.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 12-31/32 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 3/8 in

MBH: 18.2

Max CFM: 777

Phase: Single Phase

Refrigerant: R-410A

Refrigerant Control: EEV

SEER: 22

Suction Line OD : 5/8 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Width: 42-15/16 in

Zones: 1